Menu Search

SUPERIOR ESSEX #18-799-43

UTP Backbone Cable 100 Pair

SKU: 47005204488
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Cable Type: UTP Backbone
Category: 3
Jacket Rating: CMR
Conductor Count: 100 Pair
Conductor Size - AWG: 24
Description
High Pair Count UTP Data Cables: Cable Type - UTP Backbone; Category - 3; Jacket Rating - CMR; Conductor Count - 100 Pair; Conductor Size - AWG - 24