Menu Search

SUPERIOR ESSEX #18-789-13

UTP Backbone Cable 100 Pair Beige

SKU: 47005204486
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Cable Type: UTP Backbone
Category: 3
Jacket Rating: CMR
Jacket Material: FR PVC
Conductor Count: 100 Pair
Conductor Size - AWG: 24
Color: Beige
Description
High Pair Count UTP Data Cables: Cable Type - UTP Backbone; Category - 3; Jacket Rating - CMR; Jacket Material - FRPVC; Conductor Count - 100 Pair; Conductor Size - AWG - 24; Color - Beige; Additional Information - Construction: Thermoplastic Insulation
Additional Info: Construction: Thermoplastic Insulation