Menu Search
SUPERIOR ESSEX #51-499-48

U/UTP Cable, Cat 5e, FR PVC Jacket, 25 Pair 24 AWG

SKU # 47005298986
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Cable Type: U/UTP Plenum Cable
Category: 5E
Jacket Rating: CMP
Jacket Material: FR PVC
Conductor Count: 25 Pair
Conductor Size - AWG: 24
Color: White
Length - Metric: 1524m
Length - Imperial: 5000 ft.
Packaging: Reel