STP Vertical/Horizontal Cable 200 Pair Gray

SKU: 47005204508
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Cable Type: STP Vertical/Horizontal
Category: 3
Jacket Rating: CMR
Jacket Material: PVC
Conductor Count: 200 Pair
Conductor Size - AWG: 24
Color: Gray
Manufacturer Series: ARMM Series
High Pair Count UTP Cable: Cable Type - STP Vertical/Horizontal; Category - 3; Jacket Rating - CMR; Jacket Material - PVC; Conductor Count - 200 Pair; Conductor Size - AWG - 24; Color - Gray; Manufacturer Series - ARMM Series