Riser Cable 50 Pair Gray

SKU: 47005204489
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Cable Type: Riser
Category: 3
Jacket Rating: CMR
Jacket Material: PVC
Conductor Count: 50 Pair
Conductor Size - AWG: 22
Color: Gray
Manufacturer Series: ARMM Series
High Pair Count UTP Data Cables: Cable Type - Riser; Category - 3; Jacket Rating - CMR; Jacket Material - PVC; Conductor Count - 50 Pair; Conductor Size - AWG - 22; Color - Gray; Additional Information - Cable OD: 0.78 in; Manufacturer Series - ARMM Series
Additional Info: Cable OD: 0.78 in