Menu Search
SUPERIOR ESSEX #04-104-37

MEGAPiC Cable, UTP Backbone; CAT 5; 24 AWG: Black; 100 Pair

SKU # 47005204507
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Cable Type: UTP Backbone
Category: 5
Jacket Material: Polyethylene
Conductor Count: 100 Pair
Conductor Size - AWG: 24
Color: Black
Length - Metric: 305m
Length - Imperial: 1000 ft.
Packaging: Reel