Menu Search
Search
SUPERIOR ESSEX #18-475-36

Cable, UTP Backbone; 24 AWG; CAT 3; Gray; 25 Pair

SKU # 47005204401
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Conductor Count: 25 Pair
Cable Type: UTP Backbone
Category: 3
Jacket Rating: CMP
Jacket Material: PVC
Conductor Size - AWG: 24
Color: Gray
Length - Metric: 305m
Length - Imperial: 1000 ft.
Packaging: Reel