Menu Search
High Pair Count UTP Data Cables Cable, UTP Backbone; 24 AWG; CAT 3; Gray; 12 Pair
SUPERIOR ESSEX #18-872-33

Cable, UTP Backbone; 24 AWG; CAT 3; Gray; 12 Pair

SKU # 47005204211
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Cable Type: UTP Backbone
Category: 3
Jacket Rating: CMR
Jacket Material: PVC
Conductor Count: 12 Pair
Conductor Size - AWG: 24
Color: Gray
Length - Metric: 305m
Length - Imperial: 1000 ft.
Packaging: Reel