Menu Search
High Pair Count UTP Data Cables Cable, STP Horizontal; 6 Pair; 22 AWG
SUPERIOR ESSEX #12-009-08

Cable, STP Horizontal; 6 Pair; 22 AWG

SKU # 47005200963 Manufacturer Series: ADP NMS
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Cable Type: STP Horizontal
Jacket Material: PVC
Conductor Count: 6 Pair
Conductor Size - AWG: 22
Length - Metric: 305m
Length - Imperial: 1000 ft.
Packaging: Reel