Menu Search
Search
NEXANS #10061456

Berk-TekĀ® Cable, UTP Backbone; 24 AWG; 25 Pair; CAT 5e; Gray

SKU # 47400198998 Manufacturer Series: Power Sum
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Cable Type: UTP Backbone
Category: 5E
Jacket Rating: CMR
Jacket Material: FR PVC
Conductor Count: 25 Pair
Conductor Size - AWG: 24
Color: Gray
Length - Metric: 305m
Length - Imperial: 1000 ft.
Packaging: Reel

Additional Info: Cable OD: 0.50 in., Operating Temperature Range: -10 - 60 deg C