MOHAWK #M56126

UTP Backbone Cable 50 Pair Gray

SKU: 78919500046
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Cable Type: UTP Backbone
Category: 3
Jacket Rating: CMP
Jacket Material: ThermoPlen
Conductor Count: 50 Pair
Conductor Size - AWG: 24
Color: Gray
Manufacturer Series: Power Sum
High Pair Count UTP Cable: Cable Type - UTP Backbone; Category - 3; Jacket Rating - CMP; Jacket Material - ThermoPlen®; Conductor Count - 50 Pair; Conductor Size - AWG - 24; Color - Gray; Additional Information - Thermoplastic Insulation, Operating Temperature: -20 - 60 deg C; Manufacturer Series - Power Sum
Additional Info: Thermoplastic Insulation, Operating Temperature: -20 - 60 deg C