Menu Search
High Pair Count UTP Data Cables UTP Backbone Cable 25 Pair Black

MOHAWK #M58783

VersaLAN UTP Backbone Cable 25 Pair Black

SKU #78919500496
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Cable Type: UTP Backbone
Category: 5e
Jacket Rating: CM
Jacket Material: FR Polyolefin
Conductor Count: 25 Pair
Conductor Size - AWG: 24
Color: Black
Length - Metric: 305m
Length - Imperial: 1000 ft.
Packaging: Reel

High Pair Count UTP Data Cables: Cable Type - UTP Backbone; Category - 5e; Jacket Rating - CM; Jacket Material - FR Polyolefin; Conductor Count - 25 Pair; Conductor Size - AWG - 24; Color - Black; Length - Metric - 305m; Length - Imperial - 1000 ft; Packaging - Reel; Additional Information - Operating Temperature: -40 - 60 deg C; Manufacturer Series - VersaLAN

Additional Info: Operating Temperature: -40 - 60 deg C