Menu Search
MOHAWK #M56801

Power Sum Cable, UTP Backbone; CAT 3; 24 AWG; Gray; 25 Pair

SKU # 78919500080
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Cable Type: UTP Backbone
Category: 3
Jacket Rating: CMP
Jacket Material: ThermoPlen
Conductor Count: 25 Pair
Conductor Size - AWG: 24
Color: Gray

Additional Info: Thermoplastic Insulation, Operating Temperature: -20 - 60 deg C