Menu Search
High Pair Count UTP Data Cables Cable, UTP Plenum; 24 AWG; CAT 3; White; 25 Pair
HITACHI #30134-50-WH3-BKRL

PowerSUM Cable, UTP Plenum; 24 AWG; CAT 3; White; 25 Pair

SKU # 47009110338
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unable to add item to cart. Please try again.
Cable Type: UTP Plenum Cable
Category: 3
Jacket Rating: CMP
Jacket Material: Flame Retardant Thermoplastic
Conductor Count: 25 Pair
Conductor Size - AWG: 24
Color: White
Length - Metric: 305m
Length - Imperial: 1000 ft.
Packaging: Reel