Menu Search
Search
HITACHI #30134-200-WH3-BKRL

PowerSUM Cable, UTP Plenum; 24 AWG; CAT 3; White; 100 Pair

SKU # 47009110334
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Cable Type: UTP Plenum Cable
Category: 3
Jacket Rating: CMP
Jacket Material: PVDF
Conductor Count: 100 Pair
Conductor Size - AWG: 24
Color: White
Length - Metric: 305m
Length - Imperial: 1000 ft.
Packaging: Reel