Menu Search
High Pair Count UTP Data Cables Plenum Cable 12 Pair White

GENERAL CABLE #2131772

Plenum Cable 12 Pair White

SKU #07940777133
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Cable Type: Plenum
Category: 3
Jacket Rating: CMP
Jacket Material: PVC
Conductor Count: 12 Pair
Conductor Size - AWG: 24
Color: White
Length - Metric: 305m
Length - Imperial: 1000 ft.
Packaging: Reel

High Pair Count UTP Data Cables: Cable Type - Plenum; Category - 3; Jacket Rating - CMP; Jacket Material - PVC; Conductor Count - 12 Pair; Conductor Size - AWG - 24; Color - White; Length - Metric - 305m; Length - Imperial - 1000 ft; Packaging - Reel