The site is undergoing scheduled maintenance on Saturday, April 27, 2019. Intermittent outages may occur from 7:30 am - 11:00 am EDT.

Menu Search
COMMSCOPE #106824469

U/UTP Cable, Cat 3, PVC Jacket, 100 Pair 24 AWG, CMR

SKU # 88410485534
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Cable Type: U/UTP Backbone
Category: 3
Jacket Rating: CMR
Jacket Material: PVC
Conductor Count: 100 Pair
Conductor Size - AWG: 24
Color: Gray
Length - Metric: 305.00m
Length - Imperial: 1000 ft.
Packaging: Reel