Menu Search
BELDEN #DPLN50-732CUT

Cable, Plenum; CAT 3; 24 AWG; Olive Gray; 50 Pair

SKU # 61282506100
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Cable Type: Plenum
Category: 3
Jacket Rating: CMP
Jacket Material: LS PVC
Conductor Count: 50 Pair
Conductor Size - AWG: 24
Color: Olive Gray

Additional Info: Operating Temperature: -30 to 60 deg C