Fixture, LED, 161W, 14500 lumens

SKU: 78989998502
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Industrial High Bay
Material: Glass
Manufacturer Series: DuroSite
Hi-Low Bay Fixture Lenses: Type - Industrial High Bay; Material - Glass; Additional Information - Color: Cool White, Lumens: 14500 lm; Manufacturer Series - DuroSite
Additional Info: Color: Cool White, Lumens: 14500 lm