Menu Search
STANLEY #J4968

T-Handle Hex Key Set; 5/64 to 3/8 in.; 11 Keys

SKU # 66267953407
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: T-Handle Hex Key Set
Kit Style: T-Handle
Number of Keys: 11
Min Size: 5/64 in.
Max Size: 3/8 in.
Length: 6 in.

Additional Info: Blade Material: Alloy Steel, Finish: Black Oxide, Handle Material: Vinyl, Size Code: S15, Sizes Included: 5/64 in., 3/32 in., 7/64 in., 1/8 in., 9/64 in., 5/32 in., 3/16 in., 7/32 in., 1/4 in., 5/16 in., 3/8 in.