Menu Search
STANLEY #J4969

Metric T-Handle Hex Key Set; 2 to 6mm; 6 Keys

SKU # 66267953408
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Metric T-Handle Hex Key Set
Kit Style: T-Handle
Number of Keys: 6
Min Size: 2 mm
Max Size: 6 mm
Length: 6 in.

Additional Info: Blade Material: Alloy Steel, Finish: Black Oxide, Handle Material: Vinyl, Size Code: M2, Sizes Included: 2 mm, 2.5 mm, 3 mm, 4 mm, 5 mm, 6 mm