Menu Search
Hex Key Wrenches Hex Key Set; Folding; 9 Keys
STANLEY #J4993CG

Hex Key Set; Folding; 9 Keys

SKU # 66267954004
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Hex Key Set
Kit Style: Folding
Number of Keys: 9
Min Size: 1/4 in.
Size: 5/64 in.
Length: 4 in.

Additional Info: ASME B18.3