Menu Search

STANLEY #J4988M

Proto® Hex Key Set, 6-61 mm L, 0.07 - 17mm, Metal Case Kit, 15 Keys

SKU: 66267953417
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Hex Key Set
Kit Style: Metal Case
Number of Keys: 15
Min Size: .07mm
Max Size: 17mm
Length: 6-61mm
Description
Hex Key Wrenches: Type - Hex Key Set; Kit Style - Metal Case; Number of Keys - 15; Min Size - .07mm; Max Size - 17mm; Length - 6-61 mm; Additional Information - Short Arm Series; Manufacturer Series - Proto
Additional Info: Short Arm Series