Menu Search
Hex Key Wrenches Hex Key Set, 1.5 - 10mm, Molded Plastic Holder Kit, 9 Keys

STANLEY #J4996

Hex Key Set, 1.5 - 10mm, Molded Plastic Holder Kit, 9 Keys

SKU #66267953374
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Metric Ball-End Hex Key Set
Kit Style: Molded Plastic Holder
Number of Keys: 9
Min Size: 1.5mm
Max Size: 10mm

Hex Key Wrenches: Type - Metric Ball-End Hex Key Set; Kit Style - Molded Plastic Holder; Number of Keys - 9; Min Size - 1.5mm; Max Size - 10mm