Menu Search
STANLEY #J4986

Proto® Hex Key Set; .028 to 5/8 in.; 18 Keys

SKU # 66267953415
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Hex Key Set
Kit Style: Metal Case
Number of Keys: 18
Min Size: .028"
Max Size: 5/8"
Length: 6-1/4 in.