Menu Search
Search
STANLEY #J4981

Hex Key Set; 0.050 to 1/4 in.; 11 Keys

SKU # 66267953410
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Hex Key Set
Kit Style: Molded Plastic Holder
Number of Keys: 11
Min Size: 0.050"
Max Size: 1/4"
Length: 3-1/4 in.