Insulated Hex Wrench Set, Plastic Tool Roll Bag, 11 Keys, 5/64 in. Min, 42437 in. Max, 6 in. L

SKU: 78917992635
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: T-Handle Hex Wrench Set
Kit Style: Plastic Tool Roll Bag
Number of Keys: 11
Min Size: 5/64 in.
Max Size: 3/8 in.
Length: 6 in.
Hex Key Wrenches: Type - T-Handle Hex Wrench Set; Kit Style - Plastic Tool Roll Bag; Number of Keys - 11; Min Size - 5/64 in.; Max Size - 3/8 in.; Length - 6.00 in.