Menu Search
Hex Key Wrenches Hex Wrench Set, Roll-Up Pouch, 13 Keys, 5/16 in. Min, 1/2 in. Max, 6 in. L

SALISBURY #S2613P

Hex Wrench Set, Roll-Up Pouch, 13 Keys, 5/16 in. Min, 1/2 in. Max, 6 in. L

SKU #78917992636
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Hex Wrench Handle Set
Kit Style: Roll-Up Pouch
Number of Keys: 13
Min Size: 5/16 in., 7.93 mm
Max Size: 1/2 in., 12.7 mm
Length: 6 in.

Hex Key Wrenches: Type - Hex Wrench Handle Set; Kit Style - Roll-Up Pouch; Number of Keys - 13; Min Size - 5/16 in., 7.93 mm; Max Size - 1/2 in., 12.7 mm; Length - 6.00 in.; Additional Information - Long Arm, T-Handle, Arm Length: 6 in., Size Code: S22

Additional Info: Long Arm, T-Handle, Arm Length: 6 in., Size Code: S22