Menu Search
Hex Key Wrenches T-Handle Set, 6.00 in. L, 10 Keys

KLEIN TOOLS #JTH610E

Journeyman T-Handle Set, 6.00 in. L, 10 Keys

SKU #09264433760
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Hex Key Set
Number of Keys: 10
Length: 6 in.

Hex Key Wrenches: Type - Hex Key Set; Number of Keys - 10; Length - 6"; Additional Information - T-Handle Design Delivers Maximum Power, Soft Touch Grips For Maximum Control And Comfort.; Manufacturer Series - Journeyman

Additional Info: T-Handle Design Delivers Maximum Power, Soft Touch Grips For Maximum Control And Comfort.