Menu Search
KLEIN TOOLS #LLK12

Long Hex Key Set; .050 to 5/16 in.; 12 Keys

SKU # 09264433221
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Long Hex Key Set
Kit Style: Molded Plastic Holder
Number of Keys: 12
Min Size: .050"
Max Size: 5/16"