Menu Search
Hex Key Wrenches Hex Key Set; 5/64 to 1/4 in.; 9 Keys
KLEIN TOOLS #70574

Hex Key Set; 5/64 to 1/4 in.; 9 Keys

SKU # 09264433289
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Hex Key Set
Kit Style: Folding
Number of Keys: 9
Min Size: 5/64"
Max Size: 1/4"