Menu Search
KLEIN TOOLS #70570

Hex Key Set; 3/16 to 3/8 in.; 5 Keys

SKU # 09264433285
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Hex Key Set
Kit Style: Folding
Number of Keys: 5
Min Size: 3/16"
Max Size: 3/8"