Menu Search
Hex Key Wrenches Hex Key Set, 0.050 - 3/16 in., Folding Kit, 9 Keys

KLEIN TOOLS #70575

Hex Key Set, 0.050 - 3/16 in., Folding Kit, 9 Keys

SKU #09264433290
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Hex Key Set
Kit Style: Folding
Number of Keys: 9
Min Size: .050"
Max Size: 3/16"

Hex Key Wrenches: Type - Hex Key Set; Kit Style - Folding; Number of Keys - 9; Min Size - .050"; Max Size - 3/16"