Menu Search
Hex Key Wrenches T-Handle Hex Key Set; 3/32 to 3/8 in.; 10 Keys
INDUSTRIAL SUPPLIES MISC #13338

T-Handle Hex Key Set; 3/32 to 3/8 in.; 10 Keys

SKU # 78404193651
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: T-Handle Hex Key Set
Number of Keys: 10
Min Size: 3/32"
Max Size: 3/8"
Length: 4.2 - 8.3 in.

Additional Info: ProGuard Finish