Menu Search

IDEAL #35-145

Folding Hex Key Set, 8 Keys

SKU #78325035145
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Hex Key Set
Kit Style: Folding
Number of Keys: 8
Min Size: .050"
Max Size: 5/32"
Length: 3 in.

Hex Key Wrenches: Type - Hex Key Set; Kit Style - Folding; Number of Keys - 8; Min Size - .050"; Max Size - 5/32"; Length - 3"