Menu Search

GREENLEE #0254-40

Hex Key Set T-Handle Hex Key Set, 10 Keys

SKU: 78331013499
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: T-Handle Hex Key Set
Kit Style: Hex Key Set
Number of Keys: 10
Min Size: 3/32 in.
Max Size: 3/8 in.
Description
Hex Key Wrenches: Type - T-Handle Hex Key Set; Kit Style - Hex Key Set; Number of Keys - 10; Min Size - 3/32 in.; Max Size - 3/8 in.; Additional Information - Arm Length: 3-3/8 - 5 in., Includes : Wrench, T-Handle 3/32 in., T-Handle 7/64 in., T-Handle 1/8 in., T-Handle 9/64 in., T-Handle 5/32 in., T-Handle 3/16 in., T-Handle 7/32 in., T-Handle 1/4 in., T-Handle 5/16 in., T-Handle 3/8 in., T-Handle Plastic Holde
Additional Info: Arm Length: 3-3/8 - 5 in., Includes : Wrench, T-Handle 3/32 in., T-Handle 7/64 in., T-Handle 1/8 in., T-Handle 9/64 in., T-Handle 5/32 in., T-Handle 3/16 in., T-Handle 7/32 in., T-Handle 1/4 in., T-Handle 5/16 in., T-Handle 3/8 in., T-Handle Plastic Holde