GREENLEE #0254-11

Folding Hex Key Set, 9 Keys

SKU: 78331056323
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Hex Key Set
Kit Style: Folding
Number of Keys: 9
Min Size: 5/64"
Max Size: 1/4"
Length: 4-3/8 in.
Description
Hex Key Wrenches: Type - Hex Key Set; Kit Style - Folding; Number of Keys - 9; Min Size - 5/64"; Max Size - 1/4"; Length - 4-3/8"