Menu Search
Hex Key Wrenches Hex Key Set, Folding, 9 Keys, 0.05 in. Min, 3/16 in. Max

EKLIND TOOL CO #20912

Hex Key Set, Folding, 9 Keys, 0.05 in. Min, 3/16 in. Max

SKU #03751620912
Manufacturer Series: Classic
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Type: Hex Key Set
Kit Style: Folding
Number of Keys: 9
Min Size: 0.05 in.
Max Size: 3/16 in.