Menu Search
Hex Key Wrenches Hex Key Set; 0.05 to 3/8 in.; 22 Keys
EKLIND TOOL CO #10022

Hex Key Set; 0.05 to 3/8 in.; 22 Keys

SKU # 03751610022 Manufacturer Series: L and S
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Hex Key Set
Number of Keys: 22
Min Size: 0.05 in., 1.5mm
Max Size: 3/8 in., 10mm

Additional Info: Finish: Black Oxide