Menu Search
Search
DEWALT #DWHT70262M

Hex Key Set, Folding, Flat End, 8 Keys, 3/32 in.

SKU # 02887502620
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: SAE Locking Hex Key Set
Kit Style: Folding, Flat End
Number of Keys: 8
Min Size: 3/32 in.
Max Size: 1/4 in.