BONDHUS TOOL CO #12632

Folding Star Tip Key, 8 Keys

SKU: 40311398839
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Star Tip Key
Kit Style: Folding
Number of Keys: 8
Min Size: T6
Max Size: T25
Manufacturer Series: ProGuard, GorillaGrip
Description
Hex Key Wrenches: Type - Star Tip Key; Kit Style - Folding; Number of Keys - 8; Min Size - T6; Max Size - T25; Additional Information - Finish: ProGuard; Manufacturer Series - ProGuard, GorillaGrip
Additional Info: Finish: ProGuard