BONDHUS TOOL CO #20199

Ball-End Long Arm Hex Key, 22 Keys

SKU: 40311398768
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Ball-End Long Arm Hex Key
Number of Keys: 22
Min Size: 0.05 in., 1.5mm
Max Size: 3/8 in., 10mm
Manufacturer Series: ProGuard
Description
Hex Key Wrenches: Type - Ball-End Long Arm Hex Key; Number of Keys - 22; Min Size - 0.05 in., 1.5mm; Max Size - 3/8 in., 10mm; Additional Information - Finish: ProGuard, Case: Indexed; Manufacturer Series - ProGuard
Additional Info: Finish: ProGuard, Case: Indexed