Menu Search
Hex Key Wrenches Ball-End Long Arm Hex Key, 13 Keys

BONDHUS TOOL CO #10937

Ball-End Long Arm Hex Key, 13 Keys

SKU #40311398865
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Ball-End Long Arm Hex Key
Number of Keys: 13
Min Size: 0.050"
Max Size: 3/8"

Hex Key Wrenches: Type - Ball-End Long Arm Hex Key; Number of Keys - 13; Min Size - 0.050"; Max Size - 3/8"