ALLEN #56026

Metal Case Hex Key Set, 18 Keys

SKU: 08217156026
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Hex Key Set
Kit Style: Metal Case
Number of Keys: 18
Min Size: .028"
Max Size: 5/8"
Description
Hex Key Wrenches: Type - Hex Key Set; Kit Style - Metal Case; Number of Keys - 18; Min Size - .028"; Max Size - 5/8"; Additional Information - Short Arm Set.; Manufacturer Series - Allen
Additional Info: Short Arm Set.