Menu Search
Search
ALLEN #58034

Long Arm Hex Key; 1 in.

SKU # 08217158034
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Long Arm Hex Key
Number of Keys: 1
Size: 1 in.

Additional Info: Material: Black Oxide Alloy Steel, Style: SAE