Menu Search
Search
ALLEN #56320

Hex Key Set, Carded, 5 Keys, 7/32 in., 1/4 in., 5/16 in.

SKU # 08217156320
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: SAE Long Arm Fold-Ups Hex Wrench Key Set
Kit Style: Carded
Number of Keys: 5
Size: 7/32 in., 1/4 in., 5/16 in.
Min Size: 3/16 in.
Max Size: 3/8 in.
Length: 6-3/8 in.
Quantity: 5