MACLEAN POWER SYSTEMS #J23383ACA

Helix Shaft Assembly 10,12 and 14

SKU: 78218444373
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Anchor Type: Helix Shaft Assembly
Helix Size - in: 10,12 and 14
Hub Type: Straight
Helix Spacing - in: 36
Shaft Size - in: 1-1/2 x 120
Material: Steel, Hot Dip Galvanized
Torque - Ft-Lbs: 6500
Holding Strength - lbs: 39000
Soil Type: Class 3
Listings: REA
Manufacturer Series: Cam Action PS6.5
Description
Helix Shaft Assembly: Anchor Type - Helix Shaft Assembly; Helix Size - in - 10,12 and 14; Hub Type - Straight; Helix Spacing - in - 36; Shaft Size - in - 1-1/2 x 120; Material - Steel, Hot Dip Galvanized; Torque - Ft-Lbs - 6500; Holding Strength - lbs - 39000; Soil Type - Class 3; Listings - REA; Manufacturer Series - Cam Action PS6.5