Menu Search
MACLEAN POWER SYSTEMS #DMS-82

Power Hub Anchor, 8 in. L Helix, 2-1/4 in. Socket Hub

SKU # 66271109071
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Anchor Type: Helix Single Hub
Helix Size: 8 in.
Hub Type: 2-1/4 in. Socket Hub
Rod Size Tap: 5/8 in.
Material: Cast Steel
Torque - Ft-Lbs: 10000 ft-lbs
Soil Type: Tough

MPS DMS-82 ANC DMS 8X5/8