Menu Search

HUBBELL #C1025203

Tough One Anchor Helix, 14 in. L Helix, 2-1/4 in. Square Inside Hub, 10000 Ft-Lbs Torque, 42433 or 1 in. Tap

SKU: 09635900880
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Anchor Type: Helix Single Hub
Helix Size - in: 14 in.
Hub Type: 2-1/4 in. Square Inside Hub
Rod Size Tap - in: 3/4 in. or 1 in.
Torque - Ft-Lbs: 10000
Soil Type: Hard
Description
Helix Hub: Anchor Type - Helix Single Hub; Helix Size - in - 14; Hub Type - 2-1/4" Square Inside Hub; Rod Size Tap - in - 3/4 or 1; Torque - Ft-Lbs - 10000; Soil Type - Hard; Manufacturer Series - Tough One