Menu Search
HUBBELL #C1025202

Tough One Anchor Helix, 12 in. L Helix, 2-1/4 in. Square Inside Hub, 10000 Ft-Lbs Torque, 3/4 or 1 in. Tap

SKU # 09635900879
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Anchor Type: Helix Single Hub
Helix Size: 12 in.
Hub Type: 2-1/4 in. Square Inside Hub
Rod Size Tap: 3/4 in. or 1 in.
Torque - Ft-Lbs: 10000 ft. lbs.
Soil Type: Hard